Reelcraft Industries Inc.
2-HR1005
Adjustable Hose Bumper/Hose Assemblies/Lead Hoses
Item #102157278
-
Prop 65
- For Reel Sizes D9000, E9000
- 1/2" Hose ID
- 3/4" - 1.050" Hose OD
| Hose I.D. | 1/2 in |
| For Reel Size | D9000, E9000 |
| Hose O.D. Range | 3/4 in to 1.050 in |
| Type | Hose Bumpers |
| Weight | 0.95 LB |
| EAN or UPC | 699567004554 |
-
Prop 65

