Reelcraft Industries Inc.
3-HR1005
Adjustable Hose Bumper/Hose Assemblies/Lead Hoses
Item #102223819
-
Prop 65
- For Reel Sizes D9000, E9000, FE9000
- 3/4" Hose ID
- 1.060" - 1.380" Hose OD
| Hose O.D. Range | 1.060 in to 1.380 in |
| Hose I.D. | 3/4 in |
| Type | Hose Bumpers |
| For Reel Size | D9000, E9000, FE/FD9000 |
| Weight | 0.95 LB |
| EAN or UPC | 699567004561 |
-
Prop 65

