Reelcraft Industries Inc.
4-HR1005
Adjustable Hose Bumper/Hose Assemblies/Lead Hoses
Item #102182094
-
Prop 65
- For Reel Sizes D8000, D80000, D9000, E9000, FD9000, FE9000
- 1" Hose ID
- 1.390" - 1.550" Hose OD
| Hose O.D. Range | 1.390 in to 1.550 in |
| Hose I.D. | 1 in |
| Type | Hose Bumpers |
| For Reel Size | D80000, D9000, E9000, FD9000, FE9000 |
| Weight | 0.81 LB |
| EAN or UPC | 699567004578 |
-
Prop 65

