- Series 5000 - General Purpose Hose Reel
- 1/4" Hose x 50 ft Long
- Enclosed - Spring Driven
- 3/8" NPTF Inlet Port
- For Air or Water Applications
description
- Incorporates contemporary engineering and manufacturing techniques to give trouble-free performance. Reels are all-steel construction and compact for applications with critical space requirements. All Reelcraft reels have a full-flow shaft and swivel to ensure maximum product delivery. The standard, low-pressure hose is for air or water service only. The basic reel without hose can be used for air, water, or oil.
applications
- Air and water
- Pneumatic tools
- Industrial
- Farm and ranch
- Tire stores
- Electronic assembly
- Vegetable misting
- Woodworking
- Transmission shops
features
- All-welded, solid-steel, spring-retractable hose reels with hose
- Field-adjustable guide arm for wall, floor, and truck mounting
- Temperatures up to 210 °F
- Heavy-duty brackets
- Weatherproof, gasketed, spring motor, positive latch
- Declutching spring arbor
| Reel Drive | Spring |
| Temperature Rating [Max] | 210 °F |
| Temperature Range [Max] | 150 °F |
| w/Hose | Yes |
| Pressure [Max] | 3e-037, 300 psi |
| Hose OD | 0.5 in |
| Inlet Port Type | NPTF |
| Inlet Port | 3/8 in, 3/8 |
| Length | 18 1/2 in |
| Hose Length | 50 ft |
| Height | 15 in |
| Compatible Fluids | Air, Water, Air, Water |
| Hose I.D. | 1/4 in |
| Temperature Range [Min] | -20 °F |
| Weight | 37.0 LB |
| EAN or UPC | 699567000914 |

