- Wall Mounted Swing Bracket for Series 80000 & D80000 Hose Reels
description
- Reelcraft's wall-mounted swing bracket will pivot approximately 180°. All-steel construction with a durable, baked-on, powder coat finish.
features
- All-steel construction with a durable, baked-on powder-coat finish
- Four 7/16" diameter mounting holes 4" x 7 1/2" center line dimensions
- Weight: 6 lb
| Use With | Series 80000, Series D80000, Series DP7000 |
| Bolt Hole Pattern | 4 x 7 1/2 |
| Weight | 13.0 LB |
| EAN or UPC | 699567004400 |

