- 3/8 in Hose ID
- 0.730 in Hose OD
- 50 ft Hose Length
- 1/4 in NPT (M) Hose Outlet
- 1/2 in NPT (F) Reel Inlet
description
- Premium Industrial Hose Reel is very robust and ideal for the most demanding applications. The base and arm are formed from high grade steel and engineered with structural forms and gussets to yield the greatest amount of strength.
applications
- Industrial
- Automotive service centers
- Transmission shops
- Fleet maintenance facilities
- Pneumatic tools
- Aircraft maintenance
- Tire stores
- Agriculture
- Farm and ranch
- Service trucks
- Washdown
- Air and water
features
- Compact design
- Substantial support
| Compatible Fluids | Grease |
| Temperature Rating [Max] | 210 °F |
| Reel Drive | Open – Spring Driven |
| Hose I.D. | 3/8 in |
| w/Hose | Yes |
| Hose Length | 50 ft |
| Inlet Port Type | NPTF |
| Temperature Range [Min] | -20 °F |
| Temperature Range [Max] | 210 °F |
| Hose OD | 0.730 in |
| Pressure [Max] | 4,800 psi |
| Inlet Port | 1/2 in |
| Length | 19 3/4 in |
| Height | 20 1/4 in |
| Weight | 60.0 LB |
| EAN or UPC | 699567000242 |
-
Prop 65


