There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Series 7000 is very robust and ideal for the most demanding applications. The base and arm are formed from high grade steel and engineered with structural forms and gussets to yield the greatest amount of strength.
applications
Industrial
Automotive service centers
Transmission shops
Fleet maintenance facilities
Pneumatic tools
Aircraft maintenance
Tire stores
Agriculture
Farm and ranch
features
Compact design
Substantial support
Inlet Port
1/2 in
Temperature Range [Min]
-20 °F
Hose OD
0.75 in
Hose I.D.
3/8 in
w/Hose
Yes
Length
19 in
Pressure [Max]
4800 psi
Temperature Rating [Max]
210 °F
Compatible Fluids
Grease
Reel Drive
Open – Spring Driven
Inlet Port Type
NPTF
Hose Length
50 ft
Height
20 1/4 in
Temperature Range [Max]
210 °F
Weight
60.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back