- 1/2 in Hose ID
- 0.750 in Hose OD
- 50 ft Hose Length
- 3/8 in NPT (M) Hose Outlet
- 1/2 in NPT (F) Reel Inlet
description
- Premium Industrial Hose Reel is very robust and ideal for the most demanding applications. The base and arm are formed from high grade steel and engineered with structural forms and gussets to yield the greatest amount of strength.
applications
- Industrial
- Automotive service centers
- Transmission shops
- Fleet maintenance facilities
- Pneumatic tools
- Aircraft maintenance
- Tire stores
- Agriculture
- Farm and ranch
- Service trucks
- Washdown
- Air and water
features
- Compact design
- Substantial support
| Hose OD | 3/4 in |
| Reel Drive | Spring |
| Pressure [Max] | 300 psi |
| Hose I.D. | 1/2 in |
| Temperature Range [Max] | 150 °F |
| Inlet Port Type | NPTF |
| Length | 19 3/4 in |
| Hose Length | 50 ft |
| Inlet Port | 1/2 in |
| w/Hose | Yes |
| Temperature Range [Min] | -20 °F |
| Temperature Rating [Max] | 150 °F |
| Height | 20 1/4 in |
| Compatible Fluids | Air, Water |
| Weight | 47.0 LB |
| EAN or UPC | 699567000228 |
-
Prop 65


