- 1/2 in Hose ID
- 0.820 in Hose OD
- 50 ft Hose Length
- 1/2 in NPT (M) Hose Outlet
- 1/2 in NPT (F) Reel Inlet
description
- Premium Industrial Hose Reel is very robust and ideal for the most demanding applications. The base and arm are formed from high grade steel and engineered with structural forms and gussets to yield the greatest amount of strength.
applications
- Industrial
- Automotive service centers
- Transmission shops
- Fleet maintenance facilities
- Pneumatic tools
- Aircraft maintenance
- Tire stores
- Agriculture
- Farm and ranch
- Service trucks
- Washdown
- Air and water
features
- Compact design
- Substantial support
| Inlet Port Type | NPTF |
| Temperature Rating [Max] | 210 °F |
| w/Hose | Yes |
| Hose Length | 50 ft |
| Height | 20 1/4 in |
| Inlet Port | 1/2 in |
| Compatible Fluids | Oil |
| Reel Drive | Open – Spring Driven |
| Pressure [Max] | 3,000 psi |
| Hose OD | 0.820 in |
| Hose I.D. | 1/2 in |
| Length | 19 3/4 in |
| Weight | 57.0 LB |
| EAN or UPC | 699567000235 |
-
Prop 65


