- 3/8 in Hose ID
- 0.730 Hose OD
- 100 ft Hose Length
- 3/8 in NPT (M) Hose Outlet
- 3/8 in NPT (F) Reel Inlet
description
- Reelcraft's Heavy Industrial Hose Reel is very robust and ideal for the most demanding applications. The base and arm are formed from high grade steel and engineered with structural forms and gussets to yield the greatest amount of strength.
applications
- Above-ground mining
- Agricultural
- Air and water
- Aircraft maintenance
- Automotive service centers
- Fleet maintenance facilities
- Industrial plants
- Pneumatic tools
- Tire service trucks
features
- Most compact design in its class, allowing reels to fit in tight locations
- Substantial dual-pedestal support
| Hose Length | 100 ft |
| Hose I.D. | 3/8 in |
| Length | 24 in |
| Hose OD | 0.730 in |
| Pressure [Max] | 4,800 psi |
| Inlet Port | 3/8 in |
| w/Hose | Yes |
| Inlet Port Type | NPTF |
| Reel Drive | Spring |
| Temperature Range [Max] | 210 °F |
| Height | 25 3/8 in |
| Temperature Rating [Max] | 210 °F |
| Compatible Fluids | Grease |
| Temperature Range [Min] | -20 °F |
| Weight | 127.0 LB |
| EAN or UPC | 699567001751 |
-
Prop 65


