- 3/8 in Hose ID
- 0.600 Hose OD
- 100 ft Hose Length
- 3/8 in NPT (M) Hose Outlet
- 1/2 in NPT (F) Reel Inlet
description
- Reelcraft's Heavy Industrial Hose Reel is very robust and ideal for the most demanding applications. The base and arm are formed from high grade steel and engineered with structural forms and gussets to yield the greatest amount of strength.
applications
- Above-ground mining
- Agricultural
- Air and water
- Aircraft maintenance
- Automotive service centers
- Fleet maintenance facilities
- Industrial plants
- Pneumatic tools
- Tire service trucks
features
- Most compact design in its class, allowing reels to fit in tight locations
- Substantial dual-pedestal support
| Hose I.D. | 3/8 in |
| Pressure [Max] | 300 psi |
| Compatible Fluids | Air, Water |
| Reel Drive | Spring |
| w/Hose | Yes |
| Length | 24 in |
| Height | 25 3/8 in |
| Temperature Range [Min] | -20 °F |
| Inlet Port Type | NPTF |
| Temperature Range [Max] | 150 °F |
| Hose Length | 100 ft |
| Inlet Port | 1/2 in |
| Hose OD | 0.600 in |
| Temperature Rating [Max] | 210 °F |
| Weight | 82.0 LB |
| EAN or UPC | 699567001614 |
-
Prop 65


