- 1/2 in Hose ID
- 0.750 Hose OD
- 75 ft Hose Length
- 1/2 in NPT (M) Hose Outlet
- 1/2 in NPT (F) Reel Inlet
description
- Reelcraft's Heavy Industrial Hose Reel is very robust and ideal for the most demanding applications. The base and arm are formed from high grade steel and engineered with structural forms and gussets to yield the greatest amount of strength.
applications
- Above-ground mining
- Agricultural
- Air and water
- Aircraft maintenance
- Automotive service centers
- Fleet maintenance facilities
- Industrial plants
- Pneumatic tools
- Tire service trucks
features
- Most compact design in its class, allowing reels to fit in tight locations
- Substantial dual-pedestal support
| Hose OD | 3/4 in |
| Pressure [Max] | 300 psi |
| Inlet Port Type | NPTF |
| Temperature Range [Min] | -20 °F |
| Inlet Port | 1/2 in |
| Hose I.D. | 1/2 in |
| Temperature Range [Max] | 150 °F |
| Reel Drive | Spring |
| Length | 24 in |
| Hose Length | 75 ft |
| Height | 25 3/8 in |
| Temperature Rating [Max] | 210 °F |
| Compatible Fluids | Air, Water |
| w/Hose | Yes |
| Weight | 87.0 LB |
| EAN or UPC | 699567001621 |
-
Prop 65


