- Series 80000 Hose Reel w/o Hose
- 3/4" Hose Capacity
- Open - Spring Driven
- For Air, Water, or Oil Service
| Hose I.D. | 3/4 in |
| Length | 24 in |
| Compatible Fluids | Air, Water, Oil |
| Height | 25 3/8 in |
| Inlet Port | 3/4 |
| Reel Drive | Open – Spring Driven |
| w/Hose | No |
| Inlet Port Type | NPTF |
| Pressure [Max] | N/A |
| Hose OD | N/A |
| Temperature Rating [Max] | 210 °F |
| Hose Length | N/A |
| Weight | 77.0 LB |
| EAN or UPC | 699567001652 |

