- 1/2 in Hose ID
- 0.750 in Hose OD
- 50 ft Hose Length
- 1/4 in NPT (M) Hose Outlet
- 3/8 in NPT (F) Reel Inlet
description
- Reelcraft's Premium Industrial Hose Reel is very durable and incorporate many features ideal for a wide range of applications. The quiet speed latch mechanism offers quiet operation combined with latch cam technology, ensuring longer latching life.
applications
- Industrial
- Pneumatic tools
- Aircraft maintenance
- Woodworking
- Transmission shops
features
- Compact design allows reels to fit into tight locations
- Corrosion-resistant, powder-coated paint
- Extended service life due to permanently lubricated bearings and swivels
- Versatile applications include easy mounts on wall, floor, ceiling or truck
| w/Hose | Yes |
| Temperature Range [Min] | -20 °F |
| Compatible Fluids | Air, Water |
| Hose Length | 50 ft |
| Inlet Port Type | NPTF |
| Hose OD | 3/4 in |
| Temperature Rating [Max] | 150 °F |
| Height | 17 5/8 in |
| Temperature Range [Max] | 150 °F |
| Pressure [Max] | 300 psi |
| Reel Drive | Spring |
| Length | 16 3/4 in |
| Inlet Port | 3/8 in |
| Hose I.D. | 1/2 in |
| Weight | 41.0 LB |
| EAN or UPC | 699567001119 |
-
Prop 65


