- Heavy Duty Cord and Cable Storage Reels
- 425 ft Cable Length
- 20 1/4" H x 19" W
| Bolt Pattern | 11 in |
| Length | 19 3/8 in |
| Cord Length | 425 ft |
| Color | Red |
| Height | 20 1/4 in |
| Cord Type | Cable Reel |
| AWG | 16 AWG |
| Weight | 37.0 LB |
| EAN or UPC | 699567002284 |
| Bolt Pattern | 11 in |
| Length | 19 3/8 in |
| Cord Length | 425 ft |
| Color | Red |
| Height | 20 1/4 in |
| Cord Type | Cable Reel |
| AWG | 16 AWG |
| Weight | 37.0 LB |
| EAN or UPC | 699567002284 |