- Heavy Duty Hand Crank and Motor Driven Reels
- 1/2" Hose I.D.
- 100 ft Long Hose
| Temperature Range [Min] | -20 °F |
| Reel Drive | Hand Crank |
| Compatible Fluids | Chemical Fluids |
| Hose Length | 100 ft |
| Inlet Port | 1/2 in |
| Temperature Range [Max] | 250 °F |
| Hose I.D. | 1/2 in |
| Pressure | 3000 psi |
| w/Hose | No |
| Weight | 42.0 LB |
| EAN or UPC | 699567000365 |

