- 3/4 in Hose ID
- 1.075 in Hose OD
- 100 ft Hose Length
- 3/4 in NPTF Inlet Port
description
- Reelcraft's Premium Industrial Hand Crank Hose Reel are designed for rugged, heavy-duty applications requiring long lengths of hose and storage capacity. All-bolted, unitized construction with no welds to fatigue. Full-flow swivel and heavy-gauge steel frame. Spool and drum ensure longest service life.
applications
- Agricultural
- Automotive service centers
- Dairies
- Golf courses
- Green houses
- Grounds maintenance
- Industrial plants
- Laboratories
- Lawn care
- Nurseries
- Pest control
- Roofing contractors
- Tire service trucks
features
- Adjustable spool rotation drag that eliminates hose backlash when de-reeling
- Nickel-plated swivel with VITON® O-ring seals
- Full-flow shaft and ball bearing swivel
- Permanently lubricated dual main bearings
- Motor mounting at either end of reel
- All bolted construction - no welds
- Lock pin to prevent spool rotation when the reel is not in use
- Operating temperature range from -20 °F to 250 °F
- Manual-driven reels easily converted to power-driven types
- Unitized spool construction
- Steel drum
| w/Hose | No |
| Hose OD | 1.075 in |
| Height | 20 1/4 in |
| Inlet Port | 3/4 in |
| Inlet Port Type | NPTF |
| Pressure [Max] | 1,000 psi |
| Length | 17 3/4 in |
| Compatible Fluids | Air, Water, Oil |
| Temperature Range [Min] | -20 °F |
| Hose I.D. | 3/4 in |
| Temperature Range [Max] | 250 °F |
| Reel Drive | Hand Crank |
| Hose Length | 100 ft |
| Weight | 46.0 LB |
| EAN or UPC | 699567002178 |
-
Prop 65


