- Low Pressure Air/Water Reels
- 3/8" Hose I.D.
- 50 ft Hose
- Air, Water
| Pressure [Max] | 300 psi |
| Hose I.D. | 3/8 in |
| w/Hose | No |
| Hose Length | 50 ft |
| Temperature Range [Max] | 150 °F |
| Temperature Range [Min] | -20 °F |
| Compatible Fluids | Air, Water |
| Reel Drive | Hand Crank |
| Inlet Port | 3/8 in |
| Weight | 10.0 LB |
| EAN or UPC | 699567006312 |

