- Stainless Steel Spring Retractable Reels
- 1" Hose I.D.
- 50 ft Long Hose
| Compatible Fluids | Air, Oil, Water |
| Inlet Port | 1 in |
| w/Hose | No |
| Temperature Range [Min] | -20 °F |
| Hose I.D. | 1 in |
| Hose Length | 50 ft |
| Pressure | 500 psi |
| Temperature Range [Max] | 210 °F |
| Weight | 92.0 LB |
| EAN or UPC | 699567002659 |

