- 1 in Hose ID
- 1.375 Hose OD
- 50 ft Hose Length
- 3/4 in NPT (M) Hose Outlet
- 1 in NPT (F) Reel Inlet
description
- Reelcraft's Heavy Industrial Hose Reel is very robust and ideal for the most demanding applications. The base and arm are formed from high grade steel and engineered with structural forms and gussets to yield the greatest amount of strength.
applications
- Industrial plants
- Automotive service centers
- Agricultural
- Tire service trucks
- Above-ground mining
- Fleet maintenance facilities
- Pneumatic tools
- Aircraft maintenance
- Farm and ranch
- Air and water
- Golf courses
features
- Most compact design in its class, allowing reels to fit in tight locations
- Substantial dual-pedestal support
includes
- Reelcrafts new ball-bearing-style swivel
| Hose Length | 50 ft |
| Reel Drive | Spring |
| Hose I.D. | 1 in |
| Temperature Rating [Max] | 250 °F |
| Height | 25 3/8 in |
| Pressure [Max] | 250 psi |
| Temperature Range [Max] | 210 °F |
| Temperature Range [Min] | -20 °F |
| w/Hose | Yes |
| Compatible Fluids | Air, Water |
| Inlet Port Type | NPTF |
| Length | 24 in |
| Hose OD | 1 3/8 in |
| Inlet Port | 1 in |
| Weight | 103.0 LB |
| EAN or UPC | 699567001676 |
-
Prop 65


