- Series 7000 - General Purpose Hose Reel
- Open - Spring Driven
- 3/4" NPTF Inlet Port
- For Air or Water Applications
description
- Series 7000 is very robust and ideal for the most demanding applications. The base and arm are formed from high grade steel and engineered with structural forms and gussets to yield the greatest amount of strength.
applications
- Industrial
- Automotive service centers
- Transmission shops
- Fleet maintenance facilities
- Pneumatic tools
- Aircraft maintenance
- Tire stores
- Agriculture
- Farm and ranch
features
- Compact design
- Substantial support
| Compatible Fluids | Air, Water |
| Pressure [Max] | 500 psi |
| Hose Length | 25 ft |
| Length | 19 in |
| Temperature Rating [Max] | 150 °F |
| Hose I.D. | 3/4 in |
| Inlet Port | 3/4 in |
| Reel Drive | Open – Spring Driven |
| Height | 20 1/4 in |
| w/Hose | No |
| Inlet Port Type | NPTF |
| Weight | 45.0 LB |
| EAN or UPC | 699567003304 |

