- 50 ft Cable Length
- 100 Amps Clamp Rating
- Spring Rewind
- Single Stranded Steel Aircraft Cable
- 35 ft plus dual 15 ft Extension
features
- Used to ground equipment operating in hazardous atmospheres
- When properly clamped to the ground, the static discharge reel dissipates static electrical buildup, reducing the chances of sparking and the potential for explosion
- DC resistance is approximately one ohm per 50 ft of steel cable
- Made from strong, industrial grade carbon steel
- Reels require little mounting space for applications where space is a critical requirement
- Steel components are powder coated for superior corrosion resistance (steel cable available with nylon coating for longer service life)
- Easily adjust spring tension by loosening two screws
| Cord Length | 50 ft |
| Amps | 100.00 A |
| Bolt Pattern | 7.88 x 1.50 in |
| Length | 8.620 in |
| Color | Red |
| Dia. | 3/32 in |
| Cord Type | 35 ft Single Stranded Plus 15 ft Dual Stranded Steel Aircraft Cable (50 ft total) |
| Height | 8.810 in |
| Weight | 12.0 LB |
| EAN or UPC | 699567002819 |
-
Prop 65


