- 100 ft Cable Length
- 100 Amps Clamp Rating
- Spring Rewind
- Hi-Vis Orange Nylon Covered Cable
| Cord Type | Grounding Cable Reel |
| Cord Length | 100 ft |
| Height | 9 3/4 in |
| Color | Red |
| Weight | 16.0 LB |
| EAN or UPC | 699567002833 |
| Cord Type | Grounding Cable Reel |
| Cord Length | 100 ft |
| Height | 9 3/4 in |
| Color | Red |
| Weight | 16.0 LB |
| EAN or UPC | 699567002833 |