- Medium Duty Hand Crank Reels
- 3/8" Hose I.D.
- 300 ft Long Hose
| Temperature Range [Max] | 210 °F |
| Temperature Range [Min] | -20 °F |
| Inlet Port | 3/8 in |
| w/Hose | No |
| Pressure | 3000 psi |
| Reel Drive | Hand Crank |
| Compatible Fluids | Oil |
| Hose Length | 300 ft |
| Hose I.D. | 3/8 in |
| Weight | 32.0 LB |
| EAN or UPC | 699567003717 |

