- Medium Duty Hand Crank Reels
- 1/2" Hose I.D.
- 300 ft Hose
- Air, Water
| Hose Length | 300 ft |
| Temperature Range [Min] | -20 °F |
| Hose I.D. | 1/2 in |
| Compatible Fluids | Air, Water |
| Inlet Port | 1/2 in |
| w/Hose | No |
| Reel Drive | Hand Crank |
| Temperature Range [Max] | 150 °F |
| Pressure [Max] | 1000 psi |
| Weight | 34.0 LB |
| EAN or UPC | 699567003670 |

