- 3000 Series Cord Reel
- Quad Box
- 30 ft Length
- Amps 20
features
- Easy to mount and structurally strong, the power cord and light cord reels have robotically welded heavy gauge steel frame that attaches to most structurally sound surfaces
- For indoor, non-weather tight applications only
- Reinforced steel base offers maximum strength and consistent quality
- Heavy-duty collector ring assures maximum conductivity current flow
- Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
- Only the highest quality spring steel is used and conditioned to ensure there are no imperfections offering maximum service life
- Quality finished, corrosion-resistant, powder-coated components offer the maximum protection from premature corrosion
- UL/CSA approved
| Amps | 20.00 A |
| Accessory Type | Quad Industrial Receptacle |
| Height | 11 3/16 in |
| Cord Type | Quad Box |
| End Type | Quad Industrial Receptacle |
| Volts | 125 |
| Length | 11 1/16 in |
| Cord Length | 30 ft |
| AWG | 12 |
| AMP Rating | 20 A |
| Series | L3000 |
| Weight | 24.5 LB |
| EAN or UPC | 699567025313 |
-
Prop 65


