- Power Cord Reel
- 50 ft Cable
- 14 1/2" H x 12 1/2" W
- 125 V Volts
| Cord Length | 50 ft |
| Color | Red |
| AWG | 16 AWG |
| Amps | 13 A |
| Bolt Pattern | 9 3/4 x 2 1/2 in |
| Height | 14 1/2 in |
| Cord Type | Power Cord Reel |
| Length | 13 3/4 in |
| Weight | 26.0 LB |
| EAN or UPC | 699567007180 |
| Cord Length | 50 ft |
| Color | Red |
| AWG | 16 AWG |
| Amps | 13 A |
| Bolt Pattern | 9 3/4 x 2 1/2 in |
| Height | 14 1/2 in |
| Cord Type | Power Cord Reel |
| Length | 13 3/4 in |
| Weight | 26.0 LB |
| EAN or UPC | 699567007180 |