- 45' Cord
- 16/3 Conductor SJTO
- Single Receptacle w/ GFCI
description
- Reelcraft's spring-retractable power cord and light cord reels are for indoor, nonweathertight applications. Four styles of light and power source options, including incandescent and fluorescent lights, and single- and dual-receptacle power outlets.
features
- For indoor, nonweathertight applications only
- All models UL® listed at 125 V 60 Hz single phase
- base reels without cord suitable for 220 V
| Accessory Type | Single Receptacle |
| Bolt Pattern | 8 x 2 1/2 |
| Height | 13 1/4 in |
| Cord Length | 45 ft |
| Amps | 15 A |
| Cord Type | SJEOW |
| AWG | 12/3 |
| Length | 12 5/8 in |
| Color | Black |
| Weight | 27.0 LB |
| EAN or UPC | 699567000358 |

