- Power and Light Cord Reels
- 45 ft Cable Length
- 14 1/2" H x 12 1/2" W
| Bolt Pattern | 9 3/4 x 2 1/2 in |
| Color | Red |
| Height | 14 1/2 in |
| Cord Type | Light Cord Reel |
| Amps [Max] | 0.3 A |
| Length | 13 3/4 in |
| Cord Length | 45 ft |
| AWG | 16 AWG |
| Weight | 38.0 LB |
| EAN or UPC | 699567002338 |

