- 50' Cord
- 16/3 Conductor SJTO
- Double Receptacle w/ GFCI
features
- Easy to mount and structurally strong, the power cord and light cord reels have robotically welded heavy gauge steel frame that attaches to most structurally sound surfaces
- For indoor, non-weather tight applications only
- Reinforced steel base offers maximum strength and consistent quality
- Heavy-duty collector ring assures maximum conductivity current flow
- Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
- Only the highest quality spring steel is used and conditioned to ensure there are no imperfections offering maximum service life
- Quality finished, corrosion-resistant, powder-coated components offer the maximum protection from premature corrosion
- UL/CSA approved
| AWG | 12/3 |
| Bolt Pattern | 8 x 2 1/2 |
| Cord Length | 50 ft |
| Cord Type | STOW |
| Amps | 15.00 A |
| Accessory Type | Duplex Outlet Box w/ GFCI (F) |
| Height | 17 5/8 in |
| Color | Black |
| Length | 16 3/4 in |
| Weight | 45.0 LB |
| EAN or UPC | 699567002192 |
-
Prop 65


