- Power and Light Cord Reels
- 50 ft Cable Length
- 17 1/2" H x 12 1/2" W
| Height | 17 1/2 in |
| Length | 16 1/2 in |
| Cord Length | 50 ft |
| Cord Type | Power Cord Reel |
| Amps [Max] | 30 A |
| Bolt Pattern | 9 3/4 x 2 1/2 in |
| AWG | 10 AWG |
| Color | Red |
| Weight | 50.0 LB |
| EAN or UPC | 699567002864 |

