- Power Cord Reel
- 20.25 in Height
- 19.75 in Length
- Series L70000
- AMPS 15
features
- Easy to mount and structurally strong, the power cord and light cord reels have robotically welded heavy gauge steel frame that attaches to most structurally sound surfaces
- For indoor, non-weather tight applications only
- Reinforced steel base offers maximum strength and consistent quality
- Heavy-duty collector ring assures maximum conductivity current flow
- Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
- Only the highest quality spring steel is used and conditioned to ensure there are no imperfections offering maximum service life
- Quality finished, corrosion-resistant, powder-coated components offer the maximum protection from premature corrosion
- UL/CSA approved
| Length | 19 3/4 in |
| Height | 20 1/4 in |
| AWG | 12 |
| Amps | 15.00 A |
| Series | L70000 |
| Accessory Type | Single Receptacle |
| Cord Length | 100 ft |
| Weight | 74.0 LB |
| EAN or UPC | 699567018100 |
-
Prop 65


