- Power Cord Reel
- 50 ft Cable
- 13 1/4" H x 9 3/8" W
- 125 V Volts
| AWG | 16 AWG |
| Cord Type | Power Cord Reel |
| Bolt Pattern | 8 x 2 1/2 in |
| Cord Length | 50 ft |
| Color | Red |
| Amps | 13 A |
| Length | 12 5/8 in |
| Height | 13 1/4 in |
| Weight | 26.0 LB |
| AWG | 16 AWG |
| Cord Type | Power Cord Reel |
| Bolt Pattern | 8 x 2 1/2 in |
| Cord Length | 50 ft |
| Color | Red |
| Amps | 13 A |
| Length | 12 5/8 in |
| Height | 13 1/4 in |
| Weight | 26.0 LB |