- Power Cord Reel
- 50 ft Cable
- 17 1/2" H x 12 1/2" W
- 125 V Volts
| Length | 16 1/2 in |
| AWG | 12 AWG |
| Bolt Pattern | 9 3/4 x 2 1/2 in |
| Height | 17 1/2 in |
| Cord Length | 50 ft |
| Color | Red |
| Cord Type | Power Cord Reel |
| Amps | 20 A |
| Weight | 45.0 LB |
| Length | 16 1/2 in |
| AWG | 12 AWG |
| Bolt Pattern | 9 3/4 x 2 1/2 in |
| Height | 17 1/2 in |
| Cord Length | 50 ft |
| Color | Red |
| Cord Type | Power Cord Reel |
| Amps | 20 A |
| Weight | 45.0 LB |