- Water Hose Reel
- 50 ft Hose Length
- 1/2 in Hose I.D.
- .750 in Hose OD
- 1/2 NPTF Inlet Size
features
- Developed for light-duty, spring driven hose reel applications in corrosive or sanitary environments
- Designed for stationary indoor and outdoor use
- Can be attached to most surfaces that can be drilled
- Robust constructed base and guide arm made of heavy gauge steel stampings with reinforcing ribs
- High quality, stainless steel, corrosion-resistant components
- Base slots to facilitate easy mounting and adjustment
- Field-proven torsion latch spring, stainless steel construction
- The eight position ratchet locks the reel at the desired hose length while the guide arm adjusts to five convenient positions
| Length | 20 1/2 in |
| w/Hose | No |
| Pressure | 300 psi |
| Temperature Range [Max] | 150 °F |
| Inlet Size | 1/2 in NPT(F) |
| Hose OD | 0.75 in |
| Hose Length | 50 ft |
| Hose I.D. | 1/2 in |
| Weight | 33.0 LB |
| EAN or UPC | 699567012924 |

