- Series LH Hand Crank Reels
- 100 ft Cable Length
- 17 3/4" H x 11 1/8" W
| Length | 17 1/4 in |
| AWG | 10 AWG |
| Cord Type | Cord Reel |
| Color | Yellow |
| Cord Length | 100 ft |
| Amps [Max] | 15 A |
| Height | 17 3/4 in |
| Weight | 13.0 LB |
| EAN or UPC | 699567005827 |
| Length | 17 1/4 in |
| AWG | 10 AWG |
| Cord Type | Cord Reel |
| Color | Yellow |
| Cord Length | 100 ft |
| Amps [Max] | 15 A |
| Height | 17 3/4 in |
| Weight | 13.0 LB |
| EAN or UPC | 699567005827 |