- Spring Retractable, Hand Crank, Motor Driven
- 3/8" Hose I.D.
- 50 ft Long Hose
| Compatible Fluids | Water |
| Hose Length | 50 ft |
| Pressure | 5000 psi |
| Hose I.D. | 3/8 in |
| Reel Drive | Spring |
| Inlet Port | 1/2 in |
| w/Hose | Yes |
| Temperature Range [Max] | 212 °F |
| Weight | 60.0 LB |
| EAN or UPC | 699567006169 |

