- Medium Duty Spring Retractable Reels
- 1/4" Hose I.D.
- 65 ft Hose
- Air, Water
| Pressure [Max] | 300 psi |
| Reel Drive | Spring |
| Inlet Port | 3/8 in |
| Compatible Fluids | Air, Water |
| Temperature Range [Max] | 150 °F |
| Hose Length | 65 ft |
| Hose I.D. | 1/4 in |
| w/Hose | Yes |
| Temperature Range [Min] | -20 °F |
| Weight | 25.0 LB |
| EAN or UPC | 699567006619 |

