Series RT hose reel is ideal for light-duty industrial applications. Base and guide arm are made of heavy gauge steel stampings with reinforced ribs to increase structural strength. The rugged, durable polymer spool contains the drive spring and reduces the total number of required parts.
applications
Industrial
Pneumatic tools
Electronic assembly
Aircraft maintenance
Woodworking
Transmission shops
features
Adjustable guide arm locates to seven positions
Oversized main shaft increases support
Long-life drive spring
Easy to mount due to slotted mounting holes for safer and easier installation
Temperature Rating [Max]
150 °F
Height
17 7/8 in
Hose I.D.
1/2 in
Temperature Range [Min]
-20 °F
Compatible Fluids
Air, Water
Hose Length
35 ft
w/Hose
Yes
Reel Drive
Spring
Hose OD
0.781 in
Inlet Port
1/2 in
Length
16 1/2 in
Pressure [Max]
300 psi
Temperature Range [Max]
150 °F
Inlet Port Type
NPTF
Weight
27.0 LB
EAN or UPC
699567000075
We're here for you
with Service Centers across the country - We have your back