Skip to content Skip to navigation menu
Reelcraft Industries Inc.RT850-OLP

RT850-OLP

Medium Industrial Hose Reel
Item #102020507
  • 1/2 in Hose ID
  • 0.750 in Hose OD
  • 50 ft Hose Length
  • 1/2 in NPTF Inlet Port
Reelcraft Industries Inc.RT850-OLP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1/2 in Hose ID
  • 0.750 in Hose OD
  • 50 ft Hose Length
  • 1/2 in NPTF Inlet Port

description

  • Reelcraft's Medium Industrial Hose Reel is ideal for light-duty industrial applications. Base and guide arm are made of heavy gauge steel stampings with reinforced ribs to increase structural strength. The rugged, durable polymer spool contains the drive spring and reduces the total number of required parts.

applications

  • Industrial
  • Pneumatic tools
  • Electronic assembly
  • Aircraft maintenance
  • Woodworking
  • Transmission shops

features

  • Adjustable guide arm locates to seven positions
  • Oversized main shaft increases support
  • Long-life drive spring
  • Easy to mount due to slotted mounting holes
Pressure [Max] 300 psi
Inlet Port 1/2 in
Temperature Range [Min] -20 °F
Temperature Range [Max] 150 °F
Reel Drive Spring
Length 16 1/2 in
Height 17 7/8 in
Hose OD 3/4 in
w/Hose Yes
Compatible Fluids Air, Water
Inlet Port Type NPTF
Temperature Rating [Max] 150 °F
Hose I.D. 1/2 in
Hose Length 50 ft
Weight 37.0 LB
EAN or UPC 699567000082
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison