- Hose Inlet Connecting
- Oxygen
- 90°
- 9/16" hose
| Connection Type | Male NPT |
| Type | Oxygen |
| Hose I.D. | 9/16 in |
| Body Size | 9/16 in |
| Male Thread | 1/4 in (NPT) |
| Weight | 0.11 LB |
| EAN or UPC | 699567006541 |
| Connection Type | Male NPT |
| Type | Oxygen |
| Hose I.D. | 9/16 in |
| Body Size | 9/16 in |
| Male Thread | 1/4 in (NPT) |
| Weight | 0.11 LB |
| EAN or UPC | 699567006541 |