Reelcraft Industries Inc.
S601017-50
Adjustable Hose Bumper/Hose Assemblies/Lead Hoses
Item #111007737
-
Prop 65
- Hose Assembly
- 50 ft Hose
- 3/8 in Hose I.D.
- 150° F Temp Range Max.
- 300 psi
| Pressure | 300 psi |
| Hose I.D. | 3/8 in |
| Hose Length | 50 ft |
| Inlet Size | 1/2 in NPT(M) |
| Temperature Range [Max] | 150 °F |
| Type | Hose Assemblies |
| Hose OD | 0.600 in |
| Weight | 6.0 LB |
| EAN or UPC | 699567004813 |
-
Prop 65

