- Spring Retractable Composite Reels
- 5/8" Hose I.D.
- 50 ft Long Hose
| Hose I.D. | 5/8 in |
| Temperature Range [Min] | -20 °F |
| Pressure | 125 psi |
| w/Hose | Yes |
| Hose Length | 50 ft |
| Inlet Port | 1/2 in |
| Temperature Range [Max] | 150 °F |
| Compatible Fluids | Water |
| Reel Drive | Spring |
| Weight | 23.0 LB |
| EAN or UPC | 699567002772 |

