Reelcraft Industries Inc.
T-1225-04-100T
Single Spool Oxygen/Acetylene T-Grade Seals
Item #103333296
- Single Spool Oxygen/Acetylene T-Grade Seals
- Hand Crank
- 100 ft Hose
- 1/4" I.D.
| Temperature Range [Max] | 150 °F |
| Hose Length | 100 ft |
| Reel Drive | Hand Crank |
| w/Hose | Yes |
| Pressure [Max] | 200 psi |
| Hose I.D. | 1/4 in |
| Weight | 44.0 LB |
| EAN or UPC | 699567005599 |
