- Single Spool Oxygen/Acetylene T-Grade Seals
- Hand Crank
- 150 ft Hose
- 1/4" I.D.
| w/Hose | No |
| Reel Drive | Hand Crank |
| Hose Length | 150 ft |
| Temperature Range [Max] | 150 °F |
| Pressure [Max] | 200 psi |
| Hose I.D. | 1/4 in |
| Weight | 19.0 LB |
| EAN or UPC | 699567004288 |
| w/Hose | No |
| Reel Drive | Hand Crank |
| Hose Length | 150 ft |
| Temperature Range [Max] | 150 °F |
| Pressure [Max] | 200 psi |
| Hose I.D. | 1/4 in |
| Weight | 19.0 LB |
| EAN or UPC | 699567004288 |