Reelcraft Industries Inc.
T-1226-06
SUPERCEDED TO REEL_TW86000 OLPT, MTRL - 101850357
Item #101444197
- Single Spool Oxygen/Acetylene T-Grade Seals
- Hand Crank
- 100 ft Hose
- 3/8" I.D.
| Pressure [Max] | 200 psi |
| Hose Length | 100 ft |
| Temperature Range [Max] | 150 °F |
| w/Hose | No |
| Hose I.D. | 3/8 in |
| Reel Drive | Hand Crank |
| Weight | 19.0 LB |
| EAN or UPC | 699567004295 |
