- Single Welding Cable
- 18" L x 16.25" W x 19" H
- 600 V
| Amps [Max] | 300 A |
| Cord Type | Cable Welding Reel |
| Height | 19 in |
| Bolt Pattern | 6 x 6 in |
| Length | 18 in |
| Weight | 32.0 LB |
| EAN or UPC | 699567004189 |
| Amps [Max] | 300 A |
| Cord Type | Cable Welding Reel |
| Height | 19 in |
| Bolt Pattern | 6 x 6 in |
| Length | 18 in |
| Weight | 32.0 LB |
| EAN or UPC | 699567004189 |