- Single Power Cable - 3 Conductor
- 18" L x 15 3/4" W x 19" H
- 115 V
| Color | Red/Black |
| Amps [Max] | 33 A |
| Length | 18 in |
| Cord Length | 100 ft |
| Bolt Pattern | 6 x 6 in |
| AWG | 8 AWG |
| Cord Type | Power Cable Reel |
| Height | 19 in |
| Weight | 50.0 LB |
| EAN or UPC | 699567004202 |
| Color | Red/Black |
| Amps [Max] | 33 A |
| Length | 18 in |
| Cord Length | 100 ft |
| Bolt Pattern | 6 x 6 in |
| AWG | 8 AWG |
| Cord Type | Power Cable Reel |
| Height | 19 in |
| Weight | 50.0 LB |
| EAN or UPC | 699567004202 |