- Dual Side-by-Side Welding Cable (2)
- 18" L x 29" W x 19" H
- 600 V
| Cord Type | Cable Welding Reel |
| Bolt Pattern | 6 x 6 in |
| Length | 18 in |
| Amps [Max] | 225 A |
| Height | 19 in |
| Width | 29 in |
| Weight | 51.0 LB |
| EAN or UPC | 699567004158 |
| Cord Type | Cable Welding Reel |
| Bolt Pattern | 6 x 6 in |
| Length | 18 in |
| Amps [Max] | 225 A |
| Height | 19 in |
| Width | 29 in |
| Weight | 51.0 LB |
| EAN or UPC | 699567004158 |