- Dual Stacked Welding Cable (2)
- 18" L x 16.25" W x 38" H
- 600 V
| Width | 16 1/4 in |
| Height | 38 in |
| Cord Type | Cable Welding Reel |
| Bolt Pattern | 6 x 6 in |
| Amps [Max] | 225 A |
| Length | 18 in |
| Weight | 62.0 LB |
| EAN or UPC | 699567004172 |
| Width | 16 1/4 in |
| Height | 38 in |
| Cord Type | Cable Welding Reel |
| Bolt Pattern | 6 x 6 in |
| Amps [Max] | 225 A |
| Length | 18 in |
| Weight | 62.0 LB |
| EAN or UPC | 699567004172 |